Zoro Homepage

Sports Drink, Lemonade, 16.9 oz, 16.9 oz

  • Mfr # 02-02-16.9-12-LM

  • Zoro # G215891223


product price: $22.69
/pk 12, $1.89/ea

Key Features

Sugar Content
Low-Sugar
Yield per Unit
16.9 oz
Includes Immune Support
Immune Support Not Included
Electrolyte Type
Rapid-Rehydration
Packaging
Single-Serve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-02-16.9-12-LM
Zoro #
G215891223
UPC #
850006932894
Country of Origin
United States

Dimensions

Container Size
16.9 oz

Details

Item
Sports Drink
Sugar Content
Low-Sugar
Yield per Unit
16.9 oz
Includes Immune Support
Immune Support Not Included
Electrolyte Type
Rapid-Rehydration
Packaging
Single-Serve
Includes All Natural Ingredients
All Natural Ingredients Included
Drink Form
Ready-to-Drink
Flavor
Lemonade
Color
Clear

Description

Sports Drink, Flavor Lemonade, Yield per Unit 16.9 oz, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.