Zoro Homepage

Sports Drink MIx, 1.2 oz, 16.9 oz

  • Mfr # 01-01-01-50-PM

  • Zoro # G415891245


product price: $53.19
/pk 50, $1.06/ea

Key Features

Container Size
1.2 oz
Sugar Content
Low-Sugar
Includes All Natural Ingredients
All Natural Ingredients Included
Yield per Unit
16.9 oz
Drink Form
Powder Concentrate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-01-01-50-PM
Zoro #
G415891245
UPC #
850006932504
Country of Origin
United States

Dimensions

Container Size
1.2 oz

Details

Sugar Content
Low-Sugar
Item
Sports Drink Mix
Includes All Natural Ingredients
All Natural Ingredients Included
Yield per Unit
16.9 oz
Drink Form
Powder Concentrate
Flavor
Pineapple Mango
Color
Clear
Packaging
Single-Serve
Includes Immune Support
Immune Support Not Included
Electrolyte Type
Rapid-Rehydration

Description

Sports Drink Mix, Flavor Pineapple Mango, Yield per Unit 16.9 oz, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.