Zoro Homepage

Sports Drink MIx, 2.2 lb, 5 gal

  • Mfr # 01-01-30-06-PM

  • Zoro # G015891218


product price: $163.99
/pk 6, $27.33/ea
Free Shipping & Returns

Key Features

Packaging
Bulk
Electrolyte Type
Rapid-Rehydration
Includes Immune Support
Immune Support Not Included
Color
Clear
Drink Form
Powder Concentrate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-01-30-06-PM
Zoro #
G015891218
UPC #
850006932658
Country of Origin
United States

Dimensions

Container Size
2.2 lb

Details

Packaging
Bulk
Electrolyte Type
Rapid-Rehydration
Includes Immune Support
Immune Support Not Included
Color
Clear
Drink Form
Powder Concentrate
Sugar Content
Low-Sugar
Includes All Natural Ingredients
All Natural Ingredients Included
Flavor
Pineapple Mango
Yield per Unit
5 gal
Item
Sports Drink Mix

Description

Sports Drink Mix, Flavor Pineapple Mango, Yield per Unit 5 gal, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.