
Sports Drink MIx, Berry, 2.2 lb, 5 gal
Mfr # 01-01-30-06-BR
Zoro # G215891254
product price: $163.99
/pk 6, $27.33/ea
Free Shipping & Returns
Key Features
Sugar Content
Low-Sugar
Packaging
Bulk
Color
Clear
Includes Immune Support
Immune Support Not Included
Drink Form
Powder Concentrate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01-01-30-06-BR
Zoro #
G215891254
UPC #
850006932627
Country of Origin
United States
Dimensions
Container Size
2.2 lb
Details
Sugar Content
Low-Sugar
Packaging
Bulk
Color
Clear
Item
Sports Drink Mix
Includes Immune Support
Immune Support Not Included
Flavor
Berry
Drink Form
Powder Concentrate
Electrolyte Type
Rapid-Rehydration
Includes All Natural Ingredients
All Natural Ingredients Included
Yield per Unit
5 gal
Description
Sports Drink Mix, Flavor Berry, Yield per Unit 5 gal, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.