2.5 in. SATA III to M.2 - NGFF SSD Enclosure with Complete Screw Set

  • Mfr # SY-ADA40092

  • Zoro # G015833553


product price: $35.15
/ea

Key Features

Package Contents
1 x SATAIII to M.2 Adapter, 1 x SSD Enclosure, 3 x Bag of Accessories, 1 x Assembly Guide Manual
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY-ADA40092
Zoro #
G015833553
UPC #
810154014002
Country of Origin
United States

Details

Item
M.2 to SATA Adapter
Package Contents
1 x SATAIII to M.2 Adapter, 1 x SSD Enclosure, 3 x Bag of Accessories, 1 x Assembly Guide Manual
Environmentally Friendly
Yes

Description

Utilizes your M.2 SSD to upgrade your system for faster performance and reliability. This enclosure will allow you to connect your M.2 SSD to a SATA-3 interface to create your own standard 2.5 in. SSD. Create a new boot drive for your laptop or add in speed for your computer tower. 2.5 in. SATA III to M.2 NGFF SSD Enclosure with Complete Screw Set. Features -Complies with Serial ATA Specification Rev 3.2 DEVSLP Function -Supports SATA III SATA II and SATA I Operation -Standard 2.5 in. 9.5 mm. SATA Storage Device Form Factor 100 x 70 x 9.2 mm. -Transparent to OS -No Drivers Needed -Can Be a Primary Bootable Device Containing OS-However Might Require Re-Installation of OS Hardware Requirement -1 x SATA power/data interface SATA III preferred -1 x M.2 SSD -1 x Screwdriver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.