Zoro Homepage

3 ft. USB 3.1 Type C Male To Micro USB Male Cable Black

  • Mfr # SY-CAB20169

  • Zoro # G616345936


product price: $19.29
/ea

Key Features

Device Supported
Hard Drive, Smartphone
End 2 Connection Type
Micro USB 3.1 Type B - Male
Connector on Second End Details
1 x Micro USB 3.1 Type B - Male
Data Transfer Speed
10-Gbit/s
Connector on First End Details
1 x USB 3.1 Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY-CAB20169
Zoro #
G616345936
UPC #
-
Country of Origin
China

Details

Device Supported
Hard Drive, Smartphone
End 2 Connection Type
Micro USB 3.1 Type B - Male
Connector on Second End Details
1 x Micro USB 3.1 Type B - Male
Data Transfer Speed
10-Gbit/s
Item
Data Transfer Cable
Connector on First End Details
1 x USB 3.1 Type C - Male
End 1 Connection Type
USB 3.1 Type C - Male
Color
Black
Cable Type
USB

Description

This USB-C to Micro-B cable allows you to connect Micro devices to a USB-C device for improved speed and efficiency. Transfer data at 10Gbp which is twice as fast as USB2.0. Connect to smart phones and hard drives using this cable. Allows for increased speeds, charging, and power to mobile devices. Specifications Connect USB-C devices and peripherals. Reversible Type-C Connector. 10Gbps data transfer rate. 3A charging output. Color - Black.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.