Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.5 Mm Circum-Aural Stereo Headphone Wit

  • Mfr # CL-CM-502

  • Zoro # G3473481


product price: $9.39
/ea

Key Features

Environmentally Friendly
Yes
Earpiece Design
Over-the-head
Microphone Sensitivity
-58 dB
Microphone Design
On-cable
Host Interface
Mini-phone (3.5mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-CM-502
Zoro #
G3473481
UPC #
3700284604792
Country of Origin
Unknown

Dimensions

Driver Size
1.57"
Cable Length
8 ft

Details

Environmentally Friendly
Yes
Earpiece Design
Over-the-head
Item
Headset
Microphone Sensitivity
-58 dB
Microphone Design
On-cable
Host Interface
Mini-phone (3.5mm)
Maximum Frequency
20 kHz
Sound Mode
Stereo
Integrated Microphone
Yes
Minimum Frequency Response
20 Hz
Connectivity Technology
Wired
Impedance
2.2 Kilo Ohm
Earpiece Type
Binaural
Sound Pressure Level
-58 dB
Microphone Technology
Omni-directional
Earpiece Controls
Volume

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.