Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Port Sata Iii Pci-E 2.0 X1 Card

  • Mfr # SI-PEX40064

  • Zoro # G0513041


product price: $29.25
/ea

Key Features

Includes
SATA III 4-port PCI-e Controller Card, with Full and Low Profile BracketsUser ManualLow Profile Bracket2 x 19 in SATA CablesDriver CD
Mounting
Plug-in Card
Platform Supported
PC
Controller Type
Serial ATA/600
Number of SATA Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI-PEX40064
Zoro #
G0513041
UPC #
810154016877
Country of Origin
Unknown

Dimensions

Card Height
Low-profile

Details

Item
SATA Controller
Includes
SATA III 4-port PCI-e Controller Card, with Full and Low Profile BracketsUser ManualLow Profile Bracket2 x 19 in SATA CablesDriver CD
Mounting
Plug-in Card
Platform Supported
PC
Controller Type
Serial ATA/600
Number of SATA Ports
4
Number of SATA Ports (Internal)
4
Host Interface
PCI Express x1
Form Factor
Plug-in Card
Total Number of SATA Ports
4

Description

SYBA Multimedia SATA III 4-port PCI-e Controller Card, with Full and Low Profile Brackets - Serial ATA/600 - PCI Express x1 - Low-profile - Plug-in Card - 4 Total SATA Port(s) - 4 SATA Port(s) Internal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.