6 in. Mini DisplayPort v1.2 to HDMI v1.4b 4K Adapter Audio-3D Video Cable

  • Mfr # SY-ADA33014

  • Zoro # G715780676


product price: $15.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY-ADA33014
Zoro #
G715780676
UPC #
810154018956
Country of Origin
United States

Description

Connects your mini DisplayPort capable devices directly to your TV and monitor using this adapter. Based off of DisplayPort technology which supports the 4K ultra HD display. Perfect travel cable easy to carry and pack during business or leisure trips! 6 in. Mini DisplayPort v1.2 to HDMI v1.4b 4K Adapter Audio/3D Video Cable. Features -Fully Compliant HDMI Output Up to 300 MHz clock -HDMI 1.4 Video Compliant -DisplayPort Video and Audio Compliant -Full HDCP 1.3 Content Protection Support -RGB at 6/8/10/12 bpc bits-per-component Supported -YCbCr 4:4:4 and YCbCr 4:2:2 8/10/12 bpc Supported -8-ch LPCM Compressed Audio and HBR Audio Format Up to 24-bit Audio Sample Size and 192 KHz Sample Rate -Internal Crystal Oscillator Supports External Crystal or Reference Clock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.