
Cable Split an USB into PS2 KeyboardMouse Ports Adapter Retail
Mfr # SY-USB-PS2
Zoro # G116346006
product price: $20.15
/eaKey Features
Connector on First End Details
1 x 6-pin Mini-DIN (PS/2) - Female
Device Supported
Keyboard/Mouse
Connector on Second End Details
1 x USB 1.1 Type A - Male
Cable Type
(PS/2)/USB
Conductor
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SY-USB-PS2
Zoro #
G116346006
UPC #
-
Country of Origin
China
Details
Connector on First End Details
1 x 6-pin Mini-DIN (PS/2) - Female
Device Supported
Keyboard/Mouse
Item
Data Transfer Cable
Connector on Second End Details
1 x USB 1.1 Type A - Male
Cable Type
(PS/2)/USB
Conductor
Copper
End 2 Connection Type
USB 1.1 Type A - Male
End 1 Connection Type
Mini-DIN (PS/2) - Female
Cable Characteristic
Splitter Cable
Description
The USB to PS/2 adapter allows user to use PS/2 compatible mouse and keyboard as USB compatible device. Compliant with USB HID Specification. USB Bus Powered. Fully Compliant with PS/2 Compatible Mouse/Keyboard. Supports USB and PS/2. Cable Length: 9in. Plugs Into Any USB Port. Plug & Play, No Driver Installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.