Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Syba IO Combo 2x 1394b and 1x 1394a Firewire Ports PCI-Express Controller Card SY-PEX30016

IO Combo 2x 1394b and 1x 1394a Firewire Ports PCI-Express Controller Card (Discontinued)

  • Mfr # SY-PEX30016
  • Zoro # G815942448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY-PEX30016
Zoro #
G815942448
UPC #
810154017942
Country of Origin
United States

Description

Easily add two fast Firewire 1394b ports to any Windows based system with PCI-e slot. Great for mass video/audio data transfer applications. Ports: -2x 1394b 9-pin Bi-lingual. -1x 1394a 6-pin. Supports Data Transfer Rates of: -100Mbps. -200Mbps. -400Mbps. -800Mbps. -TI Chipset. -Simultaneous Operation of Multiple High-performance Devices. -Supports Hot-swapping and Plug-n-Play Connection of Peripheral Devices. -Works with Various Types of FireWire 800 1394b and 1394a Devices Including Portable Hard Disk DV Camcorder Digital Camera CD-RW/DVD-ROM Drive and Other Audio/Video Devices. -1-Lane x1 PCI-Express with Transfer Rate 2.5Gb/s Full Duplex Channel. -Support Provisions of IEEE P1394b Revision 1.33+. -Compliant with PCI-Express Revision 1.0a. -Compliant with IEEE 1394 OpenHCI Specifications V1.0 and V1.1. -Compliant with IEEE 1394-1995 for a High Performance Serial Bus. -Compliant with IEEE 1394a-2000 Standard. -Fully Backward Compatible to 1394a Specification. -Fully Interoperable with FireWire iLink and SB1394 Implementation of IEEE 1394 Standard.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.