This item is Discontinued.

Syba Multimedia SYBA Multimedia SI-PEX40129 PCIe 3.1 x 16 to 2X M-key Adapter Card; Support M.2 Non-BiFurcation Motherboard SI-PEX40129

SYBA Multimedia SI-PEX40129 PCIe 3.1 x 16 to 2X M-key Adapter Card; Support M.2 Non-BiFurcation Motherboard (Discontinued)

  • Mfr # SI-PEX40129
  • Zoro # G204030718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI-PEX40129
Zoro #
G204030718
UPC #
857426008017
Country of Origin
United States

Description

great accelerated secondary storage solution for any workstation with true PCIe 3.0 x8 bandwidth. It has two M.2 NVMe ports to accept two NVMe M.2 SSDs, so each NVMe M.2 SSD has dedicated PCIe 3.0 x4 bus bandwidth. It delivers transfer speeds 20 times faster than SATA SSDs. By by-passing the traditional PCIe 3.0 x4 NVMe solutions, using the SI-PEX40129 will allow user add 2 M.2 NVMe into any non-Bifurcation PCIe x16 slot to achieve their full potential with a bandwidth of up to 6,500 MB/s. Unlike onboard DMI 3.0 based NVMe solutions or Single NVMe PCI-e x4, which are forced to share a single PCIe 3.0 x4 lane with the motherboard's data ports, the SI-PEX40129 combines 2- M.2 drives to be able to run on PCIe 3.0 x16 lane. This unique architecture allows the drive to interface directly with the platform's CPU, which provides PCIe x4 bandwidth for each NVMe SSD.

Features
  • Dedicated PCIe 3.0 x16 bus bandwidth fully maximizes NVMe SSDs performance
  • Delivers unprecedented fast transfer speed via intelligently aggregated Dual x16 PCIe 3.0 bus bandwidth
  • NVMe RAID is supported base on the motherboard chipsets
  • The switch is designed primarily for storage devices, enabling installation of four NVMe drives on a single card
Specifications
  • Bandwidth: 3.1 x 16
  • Internal Ports: 1 x PCIe x16 Interface
  • Data Transfer Rate: up to 6,500 MB/s
  • Weight: 1.05 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.