Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NGFF-SSD to SATA-PCI-E Card

  • Mfr # SI-PEX40110

  • Zoro # G516384899


product price: $28.29
/ea

Key Features

Package Contents
M.2 PCI-e To PCI-e 3.0 x4 Card (M-Key or B+M key), 1 x User Manual, 2 x Screws (M.2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI-PEX40110
Zoro #
G516384899
UPC #
810154011803
Country of Origin
United States

Details

Item
M.2 to PCI Express Adapter
Package Contents
M.2 PCI-e To PCI-e 3.0 x4 Card (M-Key or B+M key), 1 x User Manual, 2 x Screws (M.2)

Description

The IOCrest SI-PEX40110 allows you to install an M.2 NGFF PCIe SSD with a high or low profile PCI 3.0 x4 card to your System. It is designed to work only with 'M' key M.2 PCIe SSD. Not compatible with a 'B' key M.2 PCIe x2 SSD or 'B' key M.2 SATA SSD. Features -Convert M.2 NGFF PCI-e based SSD to work in main board PCI-e x4/8/16 bus slot -PCI express 3.0 x 4 lane host adapter -Movable M.2 NGFF stand-ff and multiple plated-holes supports type 22110 2280 2260 2242 and 2230 SSD -Supports PCI-e 1.0 PCI-e 2.0 and PCI-e 3.0 motherboard -Low profile bracket included -Transparent to the OS and no driver required plug & play -Will need native NVMe driver for windows 7 OS Supported: -Windows 2000/XP/2003/2008/Vista/7/8/8.1/10 Linux Mac OS Specifications - Dimension: 0.5 H x 4.75 W x 5.75 L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.