
PCI USB 2.0 Card Hub and Cable
Mfr # CL-CAB20042
Zoro # G316346035
product price: $19.99
/eaKey Features
Color
Black
Cable Type
USB
Connector on Second End Details
1 x 5-pin Mini USB 2.0 Type B - Male
Connector on First End Details
2 x USB 2.0 Type A - Male
Device Supported
Hard Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL-CAB20042
Zoro #
G316346035
UPC #
-
Country of Origin
China
Details
Color
Black
Cable Type
USB
Connector on Second End Details
1 x 5-pin Mini USB 2.0 Type B - Male
Connector on First End Details
2 x USB 2.0 Type A - Male
Device Supported
Hard Drive
End 1 Connection Type
USB 2.0 Type A - Male
Item
Data Transfer/Power Cable
End 2 Connection Type
Mini USB 2.0 Type B - Male
Description
Two Type A Connectors to Type B Mini 5-Pin Connector Allow to connect 2.5 in Hard Drive Enclosure by taking the power from the host PCs extra USB port 3 feet long
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.