
PCI USB 2.0 Card Hub and Cable
Mfr # CL-CAB20043
Zoro # G616346001
product price: $11.89
/eaKey Features
End 1 Connection Type
USB 2.0 Type A - Male
Product Line
Connectland
End 2 Connection Type
USB 2.0 Type B - Male
Cable Type
USB
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL-CAB20043
Zoro #
G616346001
UPC #
-
Country of Origin
China
Details
End 1 Connection Type
USB 2.0 Type A - Male
Product Line
Connectland
End 2 Connection Type
USB 2.0 Type B - Male
Cable Type
USB
Environmentally Friendly
Yes
Color
Silver
Connector on Second End Details
1 x USB 2.0 Type B - Male
Item
Data Transfer Cable
Conductor
Copper
Connector on First End Details
1 x USB 2.0 Type A - Male
Description
This USB cable v2 allows data transfers up to 480 Mbp / s It is hot plug to unplug it hot without restarting the computer. 1.8 Meter long V2 USB Type A male V2 USB Type B male Silver
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.