
SuperSpeed USB 3.0 3.5'' and 2.5'' SATA III Hard Disk Docking Station
Mfr # SY-ENC35026
Zoro # G216384823
product price: $35.99
/eaKey Features
Material
Acrylonitrile Butadiene Styrene (ABS)
Platform Supported
Mac, PC
Number of 2.5"/3.5" Bays
1
Mounting
External
Power Source
AC Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SY-ENC35026
Zoro #
G216384823
UPC #
-
Country of Origin
China
Details
Material
Acrylonitrile Butadiene Styrene (ABS)
Platform Supported
Mac, PC
Item
Drive Dock
Number of 2.5"/3.5" Bays
1
Mounting
External
Power Source
AC Adapter
Interfaces
USB 3.0
Includes
Super Speed USB 3.0 3.5 in and 2.5 in, SATA III Hard Disk Docking Station, User Manual, USB 3.0-Cable, AC/DC Adapter
Number of Total Expansion Bays
1
Description
This docking station features humanized technology design that reduces the trouble of installation. Easy to carry, and lightweight design. Ideal for high volume and high speed data transfer applications such as CAD and CAM file storage, digital multimedia file playback and capture, etc.. Dimesnions: Length:9.5in Height:5 Height:3.5in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.