Shop SYBA
See all product information
Create Account
SY-MRA55006 5.25 in. Dual Bay Mobile Rack for both 2.5 in. and 3.25 in. SATA HDD Plus 2 USB 3.0 Ports
- Mfr # SY-MRA55006
- Zoro # G604030554
product price:Â
$
66.69
/ea
Key Features
Includes
(2) SATA Data Cables, (4) Screws, (1) Molex to SATA Power Cable, (1) User Manual.
Standards
CE, FCC.
Host Interface
USB 3.0
Platform Supported
PC
Built-in Devices
USB Hub
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SY-MRA55006
- Zoro #
- G604030554
- UPC #
- 810154016426
- Country of Origin
- United States
- Includes
- (2) SATA Data Cables, (4) Screws, (1) Molex to SATA Power Cable, (1) User Manual.
- Standards
- CE, FCC.
- Host Interface
- USB 3.0
- Platform Supported
- PC
- Item
- Drive Bay Adapter
- Built-in Devices
- USB Hub
- Number of Total Expansion Bays
- 2
Description
Patented NSS Connector for trouble-free HDD insertion and ejection. Dual bay design maximizing space usage.
Dimension: 8.75" L x 7" W x 2" H.
Accommodates both 2.5" and 3.5" Hard Drives.
Unique anti-shock Design.
Patented Tool-free Mechanism.
NSS Connector Gives Over 50,000 Cycle Hot Swaps.
LED Indicators.
Power On/Off.
HDD Activity.
Front Panel:
3.25" SATA I/II/III HDD Mobile Rack.
2.5" SATA I/II/III HDD Mobile Rack.
2 USB 3.0 Ports.
HDD Power Switch (Controls Both HDD).
Back Panel:
Built-in USB 3.0 20-pin Header Cable (24").
SATA Data Connectors.
SATA Power Connectors.
Package Includes:
5.25" Dual Bay Mobil Rack (without 2.5", 3.5" HDD).
2x SATA Data Cables (18").
Screws.
Molex to SATA Power Cable (4").
User Manual.
Softward Requirement:
Windows 7.
Vista.
Windows XP.
Hardware Requirement:
One Available 5.25" Open Bay.
Computer with SATA Controller.
Computer with USB 3.0 20-pin Header.
Power Supply.
2.5" SATA HDD (Optional).
3.5" SATA HDD (Optional).
Front Panel:
Back Panel:
Package Includes:
Softward Requirement:
Hardware Requirement:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.