Zoro Homepage

SYBA SY-PEX40039 Cable SATA III 2 Internal 6 Gbps Ports PCI-e Controller Card

  • Mfr # SY-PEX40039

  • Zoro # G804032303


product price: $46.39
/ea

Key Features

Includes
SATA Cable (18")User ManualDriver CD
Controller Type
Serial ATA/600
Number of SATA Ports
2
Number of SATA Ports (Internal)
2
Host Interface
PCI Express 2.0 x1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY-PEX40039
Zoro #
G804032303
UPC #
810154017782
Country of Origin
China

Details

Includes
SATA Cable (18")User ManualDriver CD
Controller Type
Serial ATA/600
Number of SATA Ports
2
Number of SATA Ports (Internal)
2
Item
SATA Controller
Host Interface
PCI Express 2.0 x1
Platform Supported
PC
Mounting
Plug-in Card

Description

Engaged in High Speed I/O solution development, this card enables Serial ATA PHY up to 6Gbps high speed interface, following Serial ATA Revision 3.0 specification.
  • ASM1061 Chipset (Asmedia 1061 SATA Host Controller).
  • Compliant with PCI-Express Specification V2.0 and Backward Compatible with PCI-Express 1.x.
  • Compliance Serial ATA AHCI Spec. Rev. 1.3, Serial ATA Rev. 3.0.
  • Supports Hot Plug and Hot Swap.
  • Supports Communication Speeds of 6.0Gbps, 3.0Gbps, and 1.5Gbps.
  • Supports 2 Ports Serial ATA.
  • Supports Native Command Queue (NCQ).
  • Supports Port Multiplier.
    Software Requirement:
  • Windows 7 (32/64bit).
  • Vista.
  • Server 2003.
  • Windows XP.
  • Windows 2000.
  • Computer with One Available PCI-e Slot.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.