Zoro Homepage

USB 3.1 Type C-DP to VGA Adapter

  • Mfr # SI-ADA32021

  • Zoro # G915834995


product price: $23.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI-ADA32021
Zoro #
G915834995
UPC #
810154010547
Country of Origin
United States

Description

Be able to connect your USB Type-C port computer to a legacy VGA display such as a monitor or projector up to 1920 x 1200 and 1080p - Full HD for compatibility with most displays monitors and projectors with VGA; Audio must be transmitted separately. Features -Compliant with VGA specification -Compliant with Display Port specification version 1.2 -Support 2 Main Link Lanes at either 1.62Gb/s or 2.7Gb/s link rate -Support analog RGB output for VGA with Triple 9-bit DAC up to 200Mhz pixel rate -Up to 1920x1200@ 60Hz or 2048x1152@60Hz with reduced blanking -Supports Enhanced Framing Mode -DAC connection detection supported Specifications - Dimension: 0.5 H x 4.75 W x 7.75 L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.