Zoro Homepage

Usb Interface Stereo Headphone w/ Buil

  • Mfr # CL-CM-5008-U

  • Zoro # G3405049


product price: $16.09
/ea

Key Features

Corded/Wireless
Corded
Driver Size
1.57"
Max. Frequency Response
20 kHz
Sound Mode
Stereo
Microphone Sensitivity
58 dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-CM-5008-U
Zoro #
G3405049
UPC #
3700284608172
Country of Origin
Unknown

Dimensions

Driver Size
1.57"

Details

Item
Headset
Corded/Wireless
Corded
Max. Frequency Response
20 kHz
Sound Mode
Stereo
Microphone Sensitivity
58 dB
Min. Frequency Response
20 Hz
Microphone Design
Boom
Host Interface
USB, Mini-phone (3.5mm)
Impedance
32 Ohm
Earpiece Type
Binaural
Microphone Controls
Mute
Earpiece Controls
Volume
Earpiece Design
Over-the-head
Mount Type
Ear-cup
Connectivity Technology
Wired

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.