Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Usb Stereo Audio Adapter, C-Media Chipse

  • Mfr # SD-CM-UAUD

  • Zoro # G0550126


product price: $9.45
/ea

Key Features

End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Mini-phone Stereo Audio - Female
Adapter Type
Mini-phone/USB
Features
LED Indicator
Number of Ways
2-way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-CM-UAUD
Zoro #
G0550126
UPC #
810154014088
Country of Origin
Unknown

Details

Item
Audio Adapter
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Mini-phone Stereo Audio - Female
Adapter Type
Mini-phone/USB
Features
LED Indicator
Number of Ways
2-way
Connector on Second End Details
2 x 3.5mm Stereo Audio Female
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector on First End Details
1 x Type A USB 2.0 USB Male
Environmentally Friendly
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.