VGA HD15 Plus 3.5mm Audio to HDMI Converter

  • Mfr # SY-ADA31050

  • Zoro # G016503233


product price: $35.25
/ea

Key Features

VGA
Yes
Width
3 in
Height
1 in
Mounting
External
Maximum Resolution
1600 x 1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY-ADA31050
Zoro #
G016503233
UPC #
810154013098
Country of Origin
United States

Dimensions

Width
3 in
Height
1 in
Depth
4.3 in

Details

VGA
Yes
Item
Signal Converter
Mounting
External
Maximum Resolution
1600 x 1200
Includes
VGA Video + 3.5mm Audio Input to HDMI Output High-Definition Converter, 1 x Universal AC Adapter (5V, 1A) 37" Cable Length, 1 x User Manual
Platform Supported
PC
HDMI
Yes
Environmentally Friendly
Yes
Audio Line In
Yes
Functions
Signal Conversion

Description

VGA & Audio to HDMI converter allows users to duplicate thier PC's image from their monitor to large HDTVs. This offers users the convenience of viewing their content on a large digital entertainment display. Enhance your entertainment center presentation or conference with a solution for HDTV STB DVD and projectors. Features -Convert VGA video and R/L audio into HDMI -Extended transmission distance and improve transmission signal -Metal casing design and shielding without signal interference Specifications - LED Indicators: Power Signal - Connector: DC 5V Power Jack - Output: HDMI Female + HDCP1.0/1.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.