Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GUIDI Rucksack Backpack, 18in., Gray

  • Mfr # 1117

  • Zoro # G412451596


product price: $72.59
/ea

Key Features

Color
Gray
Material
Exterior: canvas, vegan leather details, metal zippers, Interior: 210D polyester, fleece-lined laptop sleeve
Includes
1 Backpack
Recommended Grade
Grade PK+
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1117
Zoro #
G412451596
UPC #
764608011171
Country of Origin
Cambodia

Details

Color
Gray
Material
Exterior: canvas, vegan leather details, metal zippers, Interior: 210D polyester, fleece-lined laptop sleeve
Includes
1 Backpack
Recommended Grade
Grade PK+
Recommended Age
3+ years

Description

The backpack features a padded back and adjustable shoulder straps to provide exceptional comfort, reducing strain and ensuring a comfortable fit, even during extended wear. This 18in laptop rucksack features canvas fabric with vegan leather details, combining aesthetics and sustainability in a chic package. As well as 210D polyester interior for easy cleaning. When expanded, measures: 13in x 7in x 18in. Featuring 1 large main compartment with a drawstring and magnetic closure to safely secure your belongings. And 1 front and 2 side accessory pockets with metal zippers and vegan leather pull. The padded fleece-lined laptop sleeve inside the main compartment shields your laptop from impacts and scratches, keeping it safe and snug. Sleeve fits laptops up to 17 inch. Constructed with a padded reinforced bottom to ensure longevity, making it a perfect companion for school, everyday use, traveling, or any adventure.


  • STYLISH DESIGN. This 18" laptop rucksack features canvas fabric with vegan leather details, combining aesthetics and sustainability in a chic package. As well as 210D polyester interior for easy cleaning. When expanded, measures: 13" x 7" x 18".
  • ORGANIZED STORAGE. Featuring 1 large main compartment with a drawstring and magnetic closure to safely secure your belongings. And 1 front and 2 side accessory pockets with metal zippers and vegan leather pulls.
  • LAPTOP PROTECTION. The padded fleece-lined laptop sleeve inside the main compartment shields your laptop from impacts and scratches, keeping it safe and snug. Sleeve fits laptops up to 17 inch.
  • COMFORTABLE. The backpack features a padded back and adjustable shoulder straps to provide exceptional comfort, reducing strain and ensuring a comfortable fit, even during extended wear.
  • DURABLE. Constructed with a padded reinforced bottom to ensure longevity, making it a perfect companion for school, everyday use, traveling, or any adventure.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.