Wireless Tire Pressure Monitoring System for Motorcycles

  • Mfr # SRTP200

  • Zoro # G721738234


product price:  $75.15
/ea
Free Shipping & Returns

Key Features

Length
2 in
Width
1 in
Color
Black
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRTP200
Zoro #
G721738234
UPC #
850001008686
Country of Origin
China

Dimensions

Length
2 in
Width
1 in
Height
1 in

Details

Color
Black
Item
Tire Pressure Monitoring

Description

A pair of Bluetooth tire pressure gauges replaces your tire air valve caps. Using our free APP, you can connect wirelessly via Bluetooth to your smart phone. At any time, you can monitor the tire pressure on front and back tires of your motorcycle. Special locks are provided to lock the units in place.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.