Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13W T4 LED Light Bulb - GX23 Base - White Finish

  • Mfr # S6713

  • Zoro # G0953524


product price: $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Voltage
120 volts
Watts
13W
Bulb Base Type
GX23
Bulb Shape
T4
Bulb Housing
Unavailable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S6713
Zoro #
G0953524
UPC #
046135203091
Country of Origin
China

Dimensions

Length
7.94 in
Bulb Dia.
1.25 in

Details

Item
Bulb,CFL,13W,T4,GX23 Base,Single Twin 2
Voltage
120 volts
Watts
13W
Bulb Base Type
GX23
Bulb Shape
T4
Bulb Housing
Unavailable
Color Temperature
5000K
Dimmable
Non-Dimmable
Lumens
800L
Rated Life
10000
Light Technology
Compact Fluorescent
Energy Star Compliant
No
Bulb Beam Angle
360 Degrees
Wattage Equivalency
3800W HAL
Bulb Finish
White
Color Rendering Index
82
Dimming Method
Non-Dimmable

Description

Bulb,CFL,13W,T4,GX23 Base,Single Twin 2, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, OR, VT, RI, MN, ME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.