Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18W T4 LED Light Bulb - G24q-2 (4-Pin) Base - White Finish

  • Mfr # S6736

  • Zoro # G0954258


product price: $9.49
/ea

Key Features

Watts
18W
Bulb Base Type
G24q-2 (4-Pin)
Bulb Shape
T4
Bulb Housing
Unavailable
Dimmable
Non-Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6736
Zoro #
G0954258
UPC #
046135206689
Country of Origin
China

Dimensions

Length
5.81 in
Bulb Dia.
2 in

Details

Item
Bulb,CFL,18W,T4,G24q-2,4-Pin,Base,Doub
Watts
18W
Bulb Base Type
G24q-2 (4-Pin)
Bulb Shape
T4
Bulb Housing
Unavailable
Color Temperature
4100K
Dimmable
Non-Dimmable
Lumens
1250L
Rated Life
12000
Light Technology
Compact Fluorescent
Bulb Beam Angle
360 Degrees
Standards
IEC 60901- 2518
Wattage Equivalency
3800W HAL
Color Rendering Index
82
Bulb Finish
White
Energy Star Compliant
No
Incandescent Wattage Equivalency
3800W

Description

Bulb,CFL,18W,T4,G24q-2,4-Pin,Base,Doub, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, OR, VT, RI, MN, ME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.