20-Watt 24 in. Preheat Linear T12 Fluorescent Lamp Light Bulb, Cool White, 30PK

  • Mfr # 22078

  • Zoro # G709991699


product price: $458.99
/pk 30, $15.30/ea
Free Shipping & Returns

Key Features

Bulb Base Type
Medium Bipin
Color Temperature
4200K
Watts
20
Bulb Shape
T12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22078
Zoro #
G709991699
UPC #
46135220784
Country of Origin
United States

Details

Bulb Base Type
Medium Bipin
Color Temperature
4200K
Watts
20
Bulb Shape
T12

Description

Comes in 20-Watt and T12. preheat fluorescent lamp with Cool White phosphor. Has a 4200K color temperature, and 60 CRI. 9000 average rated life at 3 hours/start9,000 lifeCool white60 CRI4,200 K20-WattT12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.