26W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish

  • Mfr # S6746

  • Zoro # G0955213


product price:  $12.69
/ea

Key Features

Watts
26W
Bulb Shape
T4
Bulb Housing
Unavailable
Dimmable
Non-Dimmable
Lumens
1800L
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S6746
Zoro #
G0955213
UPC #
046135208805
Country of Origin
China

Dimensions

Length
5 in
Bulb Dia.
2 in

Details

Item
Bulb,CFL,26W,T4,GX24q-3,4-Pin,Base,Tri
Watts
26W
Bulb Base Type
GX24q-3 (4-Pin)
Bulb Shape
T4
Bulb Housing
Unavailable
Color Temperature
3000K
Dimmable
Non-Dimmable
Lumens
1800L
Rated Life
12000
Light Technology
Compact Fluorescent
Wattage Equivalency
3800W HAL
Bulb Beam Angle
360 Degrees
Standards
IEC 60901- 3426
Color Rendering Index
82
Energy Star Compliant
No
Bulb Finish
White

Description

Bulb,CFL,26W,T4,GX24q-3,4-Pin,Base,Tri, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, OR, VT, RI, MN, ME

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.