Bulb, CFL, 13W, T4, 2GX7 (4-Pin) Base, Single Twin 4 Pin

  • Mfr # S6418

  • Zoro # G0953323


product price:  $7.19
/ea

Key Features

Watts
13 W
Bulb Shape
T4
Dimmable
No
Lumens
800
Rated Life
10000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S6418
Zoro #
G0953323
UPC #
046135202841
Country of Origin
China

Dimensions

Length
6.2 inches

Details

Item
Compact LED Bulb
Watts
13 W
Bulb Shape
T4
Color Temperature
3000K
Dimmable
No
Lumens
800
Rated Life
10000 hours
Light Technology
LED
Color Rendering Index
82
Wattage Equivalency
3800W HAL
Dimming Type
No Dimming
Dimming Method
No Dimming

Description

Bulb,CFL,13W,T4,2GX7,4-Pin,Base,Single

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products