Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb Fluor Daylt 96In T8 59W

  • Mfr # 22173

  • Zoro # G006886889


product price: $32.79
/pk 24, $1.37/ea

Key Features

Color Temperature
5000K
Watts
59
Bulb Shape
T8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22173
Zoro #
G006886889
UPC #
46135221736
Country of Origin
United States

Details

Color Temperature
5000K
Watts
59
Bulb Shape
T8

Description

Bulb Fluor Daylt 48In T8 32W, 30PK, 24PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.