
Bulb, Incandescent, 135W, A21, Medium
Mfr # S2999
Zoro # G213314670
product price: $10.19
/eaKey Features
Voltage
120V
Watts
135W
Bulb Base Type
E26 Medium
Bulb Shape
A21
Lighting Technology
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S2999
Zoro #
G213314670
UPC #
46135128431
Country of Origin
China
Details
Voltage
120V
Watts
135W
Bulb Base Type
E26 Medium
Bulb Shape
A21
Lighting Technology
Incandescent
Dimmable
Yes
Bulb Color Temp.
2700K
Lumens
1750 lm
Average Bulb Life
8000
Bulb Finish
Clear
Bulb Beam Angle
360
Bulb Type
Type A
Light Color
Warm White
CRI
100
Filament
C-11V
Description
Bulb, Incandescent, 135W, A21, Medium B
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.