
Bulbs, 0.5 W, 12.8 V, LED
Mfr # 194SL.BP2
Zoro # G916328189
product price: $14.75
/eaKey Features
Watts
0.5 W
Voltage
12.8 V
Bulb Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
194SL.BP2
Zoro #
G916328189
UPC #
46135329432
Country of Origin
United States
Details
Watts
0.5 W
Voltage
12.8 V
Bulb Type
LED
Description
194; LED; Clear; Set Of 2; Blister Pack
- High Efficiency: Delivers Greater Clarity With Less Power Consumption And Longer Bulb Life When Compared To Standard Incandescent Bulbs
- Reliable: Thermal Management To Maximize Life, Matched With Robust Design That Withstands Temperature And Shock For Optimal Performance
- Instant On: Provide Full Brightness Instantly, Giving Drivers Around You More Time To React, Compared To The Slower Light-Up With Incandescent Bulbs
- Bright White Light: Ideal For Use In Daytime Running Lights, Back Up Or Reverse, Map, Dome, Trunk, Cargo And License Plate Light Bulb Replacement
- Hyperflash: For Some Vehicles, Installing A Load Equalizer May Be Required To Eliminate Hyper Flash Or Dashboard Error Messages
- Smart Maintenance: Always Replace Bulbs In Pairs To Ensure Equal Brightness And Color
- Safety: High Quality Sylvania Bulbs Are Designed To Perform To All Relevant Safety Standards Set For The Lighting Application
- Easy DIY Installation: A Direct Replacement For The Factory Bulbs In Your Vehicle, No Modification Required
- Trusted Brand: Sylvania Is A Trusted OEM Automotive Lighting Manufacturer, With Over 100 Years Of Superior Optical Engineering Experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.