Zoro Homepage

Bulbs, 0.5 W, 12.8 V, LED

  • Mfr # 2825SL.BP2

  • Zoro # G116328378


product price: $14.75
/ea

Key Features

Voltage
12.8 V
Watts
0.5 W
Bulb Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2825SL.BP2
Zoro #
G116328378
UPC #
46135329470
Country of Origin
United States

Details

Voltage
12.8 V
Watts
0.5 W
Bulb Type
LED

Description

2825; LED; Set Of 2; Blister Pack


  • High Efficiency: Delivers Greater Clarity With Less Power Consumption And Longer Bulb Life When Compared To Standard Incandescent Bulbs
  • Reliable: Thermal Management To Maximize Life, Matched With Robust Design That Withstands Temperature And Shock For Optimal Performance
  • Instant On: Provide Full Brightness Instantly, Giving Drivers Around You More Time To React, Compared To The Slower Light-Up With Incandescent Bulbs
  • Bright White Light: Ideal For Use In Daytime Running Lights, Back Up Or Reverse, Map, Dome, Trunk, Cargo And License Plate Light Bulb Replacement
  • Hyperflash: For Some Vehicles, Installing A Load Equalizer May Be Required To Eliminate Hyper Flash Or Dashboard Error Messages
  • Smart Maintenance: Always Replace Bulbs In Pairs To Ensure Equal Brightness And Color
  • Safety: High Quality Sylvania Bulbs Are Designed To Perform To All Relevant Safety Standards Set For The Lighting Application
  • Easy DIY Installation: A Direct Replacement For The Factory Bulbs In Your Vehicle, No Modification Required
  • Trusted Brand: Sylvania Is A Trusted OEM Automotive Lighting Manufacturer, With Over 100 Years Of Superior Optical Engineering Experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.