Zoro Homepage

Bulbs, 12 W, 6000K, 12.8 V

  • Mfr # H1SL.BX2

  • Zoro # G016328188


product price: $94.75
/ea
Free Shipping & Returns

Key Features

Bulb Type
LED
Color Temperature
6000K
Watts
12 W
Voltage
12.8 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1SL.BX2
Zoro #
G016328188
UPC #
4059089346765
Country of Origin
United States

Details

Bulb Type
LED
Color Temperature
6000K
Watts
12 W
Voltage
12.8 V

Description

H1; LED; 12 Watt; White; 6000K Light Color Temperature; 12.8 Volt; Set Of 2


  • Designed For Performance, Longevity, And Style
  • For Fog And Powersports Only
  • Superior 6000K Cool-White Light For Better Clarity
  • Aviation Grade Aluminum Body
  • Turbo Cooled At 10,000RPM To Maximize LED Life
  • Direct Install Replacement So Easy To Install And No Polarity, Compact Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.