Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulbs, 12 W, LED, 12.8 V

  • Mfr # H11SL.BX2

  • Zoro # G616328243


product price: $94.75
/ea
Free Shipping & Returns

Key Features

Voltage
12.8 V
Watts
12 W
Bulb Type
LED
Color Temperature
6000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H11SL.BX2
Zoro #
G616328243
UPC #
4059089346796
Country of Origin
United States

Details

Voltage
12.8 V
Watts
12 W
Bulb Type
LED
Color Temperature
6000K

Description

H11; LED; 12 Watt; Clear Beam Color; 6000k Light Color Temperature; 12.8 Volt; Set Of 2


  • 6000K Cool-White Light Provides Better Clarity To See What Obstacles Lie Ahead
  • Built With Aviation Grade Aluminum And Turbo-Cooled To Maximize Life, LED Design Withstands Temperature And Shock For Optimal Performance
  • Direct Replacement For Fog Bulbs In Cars And Trucks Or Headlight Bulbs For Off-Road Powersports
  • High-Quality SYLVANIA Bulbs Are Designed To Perform To All Relevant Safety Standards Set For The Lighting Application
  • SYLVANIA Is A Trusted OEM Automotive Lighting Manufacturer, With Over 100 Years Of Superior Optical Engineering Experience
  • Rugged Design Is Built To Outlast Halogen Fog

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.