
Bulbs, 13 W, 12.8 V, LED
Mfr # 9007SL.BX2
Zoro # G816328258
product price: $94.75
/ea
Free Shipping & Returns
Key Features
Voltage
12.8 V
Watts
13 W
Color Temperature
6000K
Bulb Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9007SL.BX2
Zoro #
G816328258
UPC #
4059089346758
Country of Origin
United States
Details
Voltage
12.8 V
Watts
13 W
Color Temperature
6000K
Bulb Type
LED
Description
9007; LED; 10 To 13 Watt; White; 6000K Light Color Temperature; 12.8 Volt; Set Of 2
- Designed For Performance, Longevity, And Style
- For Fog And Powersports Only
- Superior 6000K Cool-White Light For Better Clarity
- Aviation Grade Aluminum Body
- Turbo Cooled At 10,000RPM To Maximize LED Life
- Direct Install Replacement So Easy To Install And No Polarity, Compact Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.