Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulbs, 28.5 W, Mini-Halogen, Clear

  • Mfr # 2357.TP

  • Zoro # G716328402


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Voltage
14 V
Color
Clear
Bulb Type
Mini-Halogen
Watts
28.5 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2357.TP
Zoro #
G716328402
UPC #
46135380518
Country of Origin
United States

Details

Voltage
14 V
Color
Clear
Bulb Type
Mini-Halogen
Watts
28.5 W

Description

2357; Halogen Mini Bulb; Clear; Pack Of 10


  • Dependable: Made From High Quality Materials For Long Lasting Durability
  • Smart Maintenance: Always Replace Bulbs In Pairs To Ensure Equal Brightness And Color
  • Safety: High Quality Sylvania Bulbs Are Designed To Perform To All Relevant Safety Standards Set For The Lighting Application
  • Easy DIY Installation: A Direct Replacement For The Factory Bulbs In Your Vehicle, No Modification Required
  • Trusted Brand: Sylvania Is A Trusted OEM Automotive Lighting Manufacturer, With Over 100 Years Of Superior Optical Engineering Experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.