Zoro Homepage

Bulbs, 28.54 W, Amber, Incandescent

  • Mfr # 3157NALL.BP2

  • Zoro # G916328417


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Voltage
12 V
Bulb Type
Incandescent
Color
Amber
Watts
28.54 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3157NALL.BP2
Zoro #
G916328417
UPC #
46135345692
Country of Origin
United States

Details

Voltage
12 V
Bulb Type
Incandescent
Color
Amber
Watts
28.54 W

Description

3157; Natural Amber; Set Of 2; Blister Pack


  • Made From High Quality Materials For Long-Lasting Durability
  • Direct Replacement For The Factory Bulbs In Your Vehicle, No Modification Required
  • Ideal For Use Behind An Amber Lens, In Side Marker And Turn Signal Bulb Replacement
  • High-Quality SYLVANIA Bulbs Are Designed To Perform To All Relevant Safety Standards Set For The Lighting Application
  • SYLVANIA Is A Trusted OEM Automotive Lighting Manufacturer, With Over 100 Years Of Superior Optical Engineering Experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.