Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulbs, 26.88 W, Incandescent, 12 V

  • Mfr # 3157LL.TP

  • Zoro # G816328401


product price: $7.65
/ea

Key Features

Color
Clear
Bulb Type
Incandescent
Voltage
12 V
Watts
26.88 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3157LL.TP
Zoro #
G816328401
UPC #
4059089380240
Country of Origin
United States

Details

Color
Clear
Bulb Type
Incandescent
Voltage
12 V
Watts
26.88 W

Description

3157; Clear; Pack Of 10


  • Made From High Quality Materials For Long-Lasting Durability
  • Direct Replacement For The Factory Bulbs In Your Vehicle, No Modification Required
  • High-Quality SYLVANIA Bulbs Are Designed To Perform To All Relevant Safety Standards Set For The Lighting Application
  • SYLVANIA Is A Trusted OEM Automotive Lighting Manufacturer, With Over 100 Years Of Superior Optical Engineering Experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.