Zoro Homepage

Bulbs, 35 W, Halogen, 12.8 V

  • Mfr # H5006.BX

  • Zoro # G916328400


product price: $12.75
/ea

Key Features

Voltage
12.8 V
Watts
35 W
Bulb Type
Halogen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5006.BX
Zoro #
G916328400
UPC #
46135308345
Country of Origin
United States

Details

Voltage
12.8 V
Watts
35 W
Bulb Type
Halogen

Description

H5006; Halogen Sealed Beam; 35 Watt; 12.8 Volt; White Beam Color; Single


  • Made From High Quality Materials For Long-Lasting Durability
  • Designed To Match The Basic Performance Of Your Vehicle's Original Bulb
  • Direct Replacement For The Factory Bulbs In Your Vehicle, No Modification Required
  • Compliant With DOT Regulations And SAE Standards
  • Designed With Safety In Mind To Prevent Glare
  • SYLVANIA Is A Trusted OEM Automotive Lighting Manufacturer, With Over 100 Years Of Superior Optical Engineering Experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.