Zoro Homepage

Bulbs, 35 W, HID

  • Mfr # D2S.PB1

  • Zoro # G616328403


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Bulb Type
HID
Watts
35 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2S.PB1
Zoro #
G616328403
UPC #
4059089308909
Country of Origin
United States

Details

Bulb Type
HID
Watts
35 W

Description

D2S; HID High Intensity Discharge Bulb; Clear; Single


  • Dependable: Engineered With Precision OEM Quality For Consistent Performance
  • Energy Efficient: Low Power Consumption Provides An Ultra Long Life Span
  • Brighter Light: Tuned For Quick Warm-Up To Produce A High Intensity Light Output At SAE And ECE Performance Levels
  • White Light: Xenon Gas Produces A Brilliant White Light To Stimulate And Reflect Paint In Road Markers And Signs To Help Improve Visibility
  • Smart Maintenance: Headlights Dim Over Time, Always Replace Bulbs In Pairs To Ensure Equal Brightness And Color
  • Safety: Compliant With DOT Regulations And SAE Standards, Sylvania Headlight Bulbs Are Designed To Prevent Glare, Making Them Safe For On-Road Use
  • Easy DIY Installation: A Direct Replacement For HID Equipped Vehicles, No Modification Required
  • Trusted Brand: Sylvania Is A Trusted OEM Automotive Lighting Manufacturer, With Over 100 Years Of Superior Optical Engineering Experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.