
Bulbs, 40 W, Halogen, 3200K
Mfr # H6024.BX
Zoro # G116328415
product price: $12.75
/eaKey Features
Bulb Type
Halogen
Color Temperature
3200K
Voltage
12.8 V
Watts
40 W
Street Legal
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H6024.BX
Zoro #
G116328415
UPC #
46135308390
Country of Origin
United States
Details
Bulb Type
Halogen
Color Temperature
3200K
Voltage
12.8 V
Watts
40 W
Street Legal
Yes
Description
H6024; Halogen Sealed Beam; 40 Watt Low Beam/ 60 Watt High Beam; 12.8 Volt; White Beam Color; Single
- Made From High Quality Materials For Long-Lasting Durability
- Designed To Match The Basic Performance Of Your Vehicle's Original Bulb
- Direct Replacement For The Factory Bulbs In Your Vehicle, No Modification Required
- Compliant With DOT Regulations And SAE Standards
- Designed With Safety In Mind To Prevent Glare
- SYLVANIA Is A Trusted OEM Automotive Lighting Manufacturer, With Over 100 Years Of Superior Optical Engineering Experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.