Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulbs, 55 W, 12.8 V, Halogen

  • Mfr # H1SU.BP2

  • Zoro # G416328290


product price: $45.75
/ea

Key Features

Bulb Type
Halogen
Watts
55 W
Voltage
12.8 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H1SU.BP2
Zoro #
G416328290
UPC #
46135313585
Country of Origin
United States

Details

Bulb Type
Halogen
Watts
55 W
Voltage
12.8 V

Description

H1; Halogen Sealed Beam; 55 Watt; 12.8 Volt; White Beam Color; Set Of 2; Blister Pack


  • Superior Coil Design And Proprietary Halogen Gas Mixture Produces The Brightest Down Road Halogen Headlight From SYLVANIA
  • Cobalt Blue And Tri-Band Coating Provides A Whiter Light With Even More Down Road Coverage To Help Distinguish Objects In The Road
  • Combination Of Farther Down Road, Whiter Light And More Side Road Visibility - Allowing You To See Farther
  • Direct Replacement For The Factory Bulbs In Your Vehicle, No Modification Required
  • Compliant With DOT Regulations And SAE Standards
  • Designed With Safety In Mind To Prevent Glare
  • SYLVANIA Is A Trusted OEM Automotive Lighting Manufacturer, With Over 100 Years Of Superior Optical Engineering Experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.