Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulbs, 1.7 W/ 0.7 W, White, LED

  • Mfr # 7528LED.BP2

  • Zoro # G816328340


product price: $22.25
/ea

Key Features

Watts
1.7 W/ 0.7 W
Color
White
Bulb Type
LED
Voltage
12.8 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7528LED.BP2
Zoro #
G816328340
UPC #
46135319723
Country of Origin
United States

Details

Watts
1.7 W/ 0.7 W
Color
White
Bulb Type
LED
Voltage
12.8 V

Description

7528; LED; White; 1.7-Watt/ 0.7 Watt; Set Of 2; Blister Pack


  • Delivers Greater Clarity With Less Power Consumption And Longer Bulb Life When Compared To Standard Incandescent Bulbs
  • Thermal Management To Maximize Life, Matched With Robust Design That Withstands Temperature And Shock For Optimal Performance
  • Bulbs Light On Two Sides And Can Be Installed Either Direction
  • Provide Full Brightness Instantly, Giving Drivers Around You More Time To React, Compared To The Slower Light-Up With Incandescent Bulbs
  • Ideal For Use In Daytime Running Lights, Back Up/Reverse, Map, Dome, Trunk, Cargo And License Plate Light Bulb Replacement
  • For Some Vehicles, Installing A Load Equalizer May Be Required To Eliminate Hyper Flash Or Dashboard Error Messages
  • A Direct Replacement For The Factory Bulbs In Your Vehicle, No Modification Required
  • High-Quality SYLVANIA Bulbs Are Designed To Perform To All Relevant Safety Standards Set For The Lighting Application
  • Plug And Play Easy Installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.