
Bulbs, 0.9 W, Incandescent, 12.8 V
Mfr # 912SL.BP2
Zoro # G416328252
product price: $15.69
/eaKey Features
Voltage
12.8 V
Color
White
Watts
0.9 W
Bulb Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
912SL.BP2
Zoro #
G416328252
UPC #
4059089311220
Country of Origin
United States
Details
Voltage
12.8 V
Color
White
Watts
0.9 W
Bulb Type
Incandescent
Description
912 LED; White; 12.8 Volt; 0.9 Watt; Set Of 2; Blister Pack
- High Efficiency: Delivers Greater Clarity With Less Power Consumption And Longer Bulb Life When Compared To Standard Incandescent Bulbs
- Reliable: Thermal Management To Maximize Life, Matched With Robust Design That Withstands Temperature And Shock For Optimal Performance
- Instant On: Provide Full Brightness Instantly, Giving Drivers Around You More Time To React, Compared To The Slower Light-Up With Incandescent Bulbs
- Bright White Light: Ideal For Use In Daytime Running Lights, Back Up/Reverse, Map, Dome, Trunk, Cargo And License Plate Light Bulb Replacement
- Hyperflash: For Some Vehicles, Installing A Load Equalizer May Be Required To Eliminate Hyper Flash Or Dashboard Error Messages
- Smart Maintenance: Always Replace Bulbs In Pairs To Ensure Equal Brightness And Color
- Safety: High-Quality SYLVANIA Bulbs Are Designed To Perform To All Relevant Safety Standards Set For The Lighting Application
- Sylvania Is A Trusted OEM Automotive Lighting Manufacturer, With Over 100 Years Of Superior Optical Engineering Experience
- Easy DIY Installation: A Direct Replacement For The Factory Bulbs In Your Vehicle, No Modification Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.