Zoro Homepage

Bulbs & Flashers

  • Mfr # 194LED.BP

  • Zoro # G416328368


product price: $9.49
/ea

Key Features

Voltage
12 V
Number of Bulbs
1
Watts
0.5 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194LED.BP
Zoro #
G416328368
UPC #
46135327209
Country of Origin
Taiwan, Province of China

Details

Voltage
12 V
Number of Bulbs
1
Watts
0.5 W

Description

194 LED; White; Single


  • Super Bright SMD LEDs With High Lumen Output To Fill The Reflector With Bright, Intense Light
  • High Reliability With Over-Engineered Thermal Management To Guarantee Exceptional Performance Through The Lifetime Of Your Vehicle Exceptional Performance Through The Lifetime Of Your Vehicle
  • Bulbs Are Full-Power Instantly For Increased Safety, Giving Drivers Around You More Time To React
  • 6000K WHITE LED Bulb – Ideal For Interior Lighting – Map, Dome, Trunk, Cargo And License Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.