Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulbs & Flashers

  • Mfr # 9003XV.BP

  • Zoro # G216328414


product price: $12.75
/ea

Key Features

Bulb Type
Halogen
Color Temperature
3200K
Voltage
12.8 V
Watts
65 W
Lumens
910 Lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9003XV.BP
Zoro #
G216328414
UPC #
46135322051
Country of Origin
Germany

Details

Bulb Type
Halogen
Color Temperature
3200K
Voltage
12.8 V
Watts
65 W
Lumens
910 Lumens
Street Legal
Yes

Description

9003; Halogen Bulb; 65 Watt; 12.8 Volt; Clear Beam Color; 910 Lumens; 3200K Light Color Temperature; Single; Blister Pack


  • More Downroad Performance Than SYLVANIA Basic
  • Increased Downroad Visibility With No Added Glare
  • Manufactured By Trusted OEM Light Source Supplier
  • Legal For On Road Use
  • Lights Dim Over Time, Replace In Pairs For Optimal Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.