
Bulbs & Flashers
Mfr # 9004SU.BP2
Zoro # G516328428
product price: $46.45
/eaKey Features
Voltage
12.8 V
Lumens
700 Lumens Primary/ 1200 Lumens Secondary
Color Temperature
4100K
Watts
45 W Low Beam/ 65 W High Beam
Bulb Type
Halogen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9004SU.BP2
Zoro #
G516328428
UPC #
46135344091
Country of Origin
United States
Details
Voltage
12.8 V
Lumens
700 Lumens Primary/ 1200 Lumens Secondary
Color Temperature
4100K
Watts
45 W Low Beam/ 65 W High Beam
Bulb Type
Halogen
Street Legal
Yes
Description
9004; Halogen Bulb; 45 Watt Low Beam/ 65 Watt High Beam; 12.8 Volt; White Beam Color; 700/ 1200 Lumens; 4100K Light Color Temperature; Set of 2
- BRIGHTEST Headlight Is Equal To MOST Downroad
- Whiter Light For Added Clarity
- Legal For On Road Use
- Manufactured By Trusted OEM Light Source Supplier
- Lights Dim Over Time, Replace In Pairs For Optimal Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.