Zoro Homepage

Bulbs & Flashers

  • Mfr # 9005ST.BP

  • Zoro # G216328339


product price: $18.75
/ea

Key Features

Watts
65 W
Bulb Type
Halogen
Lumens
1700 Lumens
Color Temperature
4000K
Voltage
12.8 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9005ST.BP
Zoro #
G216328339
UPC #
46135321498
Country of Origin
United States

Details

Watts
65 W
Bulb Type
Halogen
Lumens
1700 Lumens
Color Temperature
4000K
Voltage
12.8 V
Street Legal
Yes

Description

OE Replacement; 9005; Halogen Bulb; 65 Watt; 12.8 Volt; Clear Beam Color; 1700 Lumens; 4000K Light Color Temperature; Single


  • Brighter Headlight Is Equal To More Downroad
  • Whiter Light For Added Clarity
  • Legal For On Road Use
  • Manufactured By Trusted OEM Light Source Supplier
  • Lights Dim Over Time, Replace In Pairs For Optimal Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.