Zoro Homepage

Bulbs & Flashers

  • Mfr # H13XV.BP

  • Zoro # G016328232


product price: $13.75
/ea

Key Features

Lumens
1000 Lumens
Color Temperature
3200K
Bulb Type
Halogen
Voltage
12.8 V
Watts
55 W Low Beam/ 65 W High Beam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H13XV.BP
Zoro #
G016328232
UPC #
46135337376
Country of Origin
United States

Details

Lumens
1000 Lumens
Color Temperature
3200K
Bulb Type
Halogen
Voltage
12.8 V
Watts
55 W Low Beam/ 65 W High Beam
Street Legal
Yes

Description

H13; Halogen Bulb; 55 Watt Low Beam/ 65 Watt High Beam; 12.8 Volt; White Beam Color; 1000 Lumens; 3200K Light Color Temperature; Single


  • More Downroad Performance
  • Increased Downroad Visibility With No Added Glare
  • Manufactured By Trusted OEM Light Source Supplier
  • Legal For On Road Use
  • Lights Dim Over Time, Replace In Pairs For Optimal Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.